Motion
87261 SCOTCH-WELD EPOXY ADHESIVE DP100 CLEAR 400 ML

3M
87261 SCOTCH-WELD EPOXY ADHESIVE DP100 CLEAR 400 ML

3M™ Scotch-Weld™ Epoxy Adhesive DP100, Clear, 400 mL Duo-Pak, 6/case
MI ITEM #02635618
MFR #87261 SCOTCH-WELD EPOXY ADHESIVE DP100 CLEAR 400 ML
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
87261 SCOTCH-WELD EPOXY ADHESIVE DP100 CLEAR 400 ML

3M™ Scotch-Weld™ Epoxy Adhesive DP100, Clear, 400 mL Duo-Pak, 6/case
MI ITEM #02635618
MFR #87261 SCOTCH-WELD EPOXY ADHESIVE DP100 CLEAR 400 ML

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
87261 SCOTCH-WELD EPOXY ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adhesive formula cures rigid for high static load holding
  • High shear ensures permanent bonds
  • Fast 5 minute work life with handling strength in 20 minutes at room temperature
  • Low viscosity, clear formulation
  • UL 94 HB certified

Specifications

  • Cure Time
    48 @ +72°F h
  • Color
    Transparent
  • Flammability
    Flammable
  • Package Type
    Dual Cartridge
  • Package Size
    400 ml
  • Shear Strength
    1500 @ +72°F psi
  • Manufacturer Upc Number
    00021200872617
  • UPC_NO
    00021200872617

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text