Motion
87266 SCOTCH-WELD EPOXY ADHESIVE DP100 PLUS CLEAR 200 ML

3M
87266 SCOTCH-WELD EPOXY ADHESIVE DP100 PLUS CLEAR 200 ML

3M™ Scotch-Weld™ Epoxy Adhesive DP100 Plus, Clear, 200 mL Duo-Pak, 12/case
MI ITEM #02635623
MFR #87266 SCOTCH-WELD EPOXY ADHESIVE DP100 PLUS CLEAR 200 ML
Your Price$185.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
87266 SCOTCH-WELD EPOXY ADHESIVE DP100 PLUS CLEAR 200 ML

3M™ Scotch-Weld™ Epoxy Adhesive DP100 Plus, Clear, 200 mL Duo-Pak, 12/case
MI ITEM #02635623
MFR #87266 SCOTCH-WELD EPOXY ADHESIVE DP100 PLUS CLEAR 200 ML

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$185.25/each(List $213.04)

Overview

Mfr description
87266 SCOTCH-WELD EPOXY ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Cure Time
    48 @ +72°F h
  • Color
    Transparent
  • Flammability
    Flammable
  • Package Type
    Dual Cartridge
  • Package Size
    200 ml
  • Shear Strength
    3500 @ +72°F psi
  • Manufacturer Upc Number
    00021200872662
  • UPC_NO
    00021200872662

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text