1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
87270 SCOTCH-WELD EPOXY ADHESIVE DP105 CLEAR 200 ML
3M™ Scotch-Weld™ Epoxy Adhesive DP105, Clear, 200 mL Duo-Pak, 12/case
MI ITEM #
02635625
MFR #
87270 SCOTCH-WELD EPOXY ADHESIVE DP105 CLEAR 200 ML
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Adhesives
Epoxy Adhesives
Epoxy Resins and Adhesives
3M 87270 SCOTCH-WELD EPOXY ADHESIVE DP105 CLEAR 200 ML
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
87270 SCOTCH-WELD EPOXY ADHESIVE DP105 CLEAR 200 ML
3M™ Scotch-Weld™ Epoxy Adhesive DP105, Clear, 200 mL Duo-Pak, 12/case
MI ITEM #
02635625
MFR #
87270 SCOTCH-WELD EPOXY ADHESIVE DP105 CLEAR 200 ML
Mfr description
87270 SCOTCH-WELD EPOXY ADHESIVE
For industrial/occupational use only. Not for consumer sale or use.
Extremely flexible adhesive formula provides strong, permanent bond even under vibration and impact
Maintains high shear and peel strength
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Package Size
200 ml
Shear Strength
2000 @ +72°F psi
Details
Color
Transparent
Cure Time
48 @ +72°F h
Flammability
Flammable
Manufacturer Upc Number
00021200872709
Package Type
Dual Cartridge
UPC_NO
00021200872709
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items