Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
87828

Scotch-Weld™ Two Part Structural Adhesive - 200 ml, Cartridge, Cure Time 8 to 24 h
MI ITEM #02635629
MFR #87828

Mfr description
87828 SCOTCH-WELD ACRYLIC ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Creates strong bond with minimal or no surface prep required
  • Resists many chemicals, water, humidity and corrosion
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Package Size
    200 ml
  • Shear Strength
    3500 psi

Details

  • Acrylic Type
    Acrylic
  • Adhesive Material
    Acrylic
  • Application
    Bonding
  • Color
    White
  • Cure Time
    8 to 24 h
  • Manufacturer Upc Number
    00021200878282
  • Mix Ratio
    1:1
  • Operating Temperature Range
    -20 to 180 °F
  • Package Type
    Cartridge
  • Type
    Structural Adhesive
  • UPC_NO
    00021200878282
  • Viscosity
    111,000 cP
  • Work Time
    3 min

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)