Motion
87829 SCOTCH-WELD ACRYLIC ADHESIVE DP805 LIGHT YELLOW 13.53 FL OZ/400 ML

3M
87829 SCOTCH-WELD ACRYLIC ADHESIVE DP805 LIGHT YELLOW 13.53 FL OZ/400 ML

Scotch-Weld™ Acrylic Adhesive - 400 ml, Cartridge, Cure Time 8 to 24 h
MI ITEM #02635630
MFR #87829 SCOTCH-WELD ACRYLIC ADHESIVE DP805 LIGHT YELLOW 13.53 FL OZ/400 ML
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
87829 SCOTCH-WELD ACRYLIC ADHESIVE DP805 LIGHT YELLOW 13.53 FL OZ/400 ML

Scotch-Weld™ Acrylic Adhesive - 400 ml, Cartridge, Cure Time 8 to 24 h
MI ITEM #02635630
MFR #87829 SCOTCH-WELD ACRYLIC ADHESIVE DP805 LIGHT YELLOW 13.53 FL OZ/400 ML

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
87829 SCOTCH-WELD ACRYLIC ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Color
    Yellow
  • Acrylic Type
    Acrylic
  • Package Type
    Cartridge
  • Application
    Bonding
  • Package Size
    400 ml
  • Cure Time
    8 to 24 h
  • Shear Strength
    3500 psi
  • Viscosity
    111,000 cP
  • UPC_NO
    00021200878299

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text