Motion
460

3M
460

3M™ Scotch-Weld™ Epoxy Adhesive DP460, Off-White, 200 mL Duo-Pak, 12/case
Mi Item #02635631
MFR #460
Price$221.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
460

3M™ Scotch-Weld™ Epoxy Adhesive DP460, Off-White, 200 mL Duo-Pak, 12/case
Mi Item #02635631
MFR #460

Mfr description
87830 SCOTCH-WELD EPOXY ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 60 minute work life with handling strength in four hours allows sufficient time for re-positioning
  • Toughened for impact resistance and high fatigue resistance to withstand demanding conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$221.44/each

Specifications

Dimensions

  • Package Size
    200 ml
  • Shear Strength
    4500 @ +72°F psi

Details

  • Color
    White
  • Cure Time
    48 @ +72°F h
  • Flammability
    Flammable
  • Manufacturer Upc Number
    00021200878305
  • Package Type
    Dual Cartridge
  • UPC_NO
    00021200878305
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)