Motion
87832 SCOTCH-WELD EPOXY ADHESIVE DP420 OFF-WHITE 200 ML

3M
87832 SCOTCH-WELD EPOXY ADHESIVE DP420 OFF-WHITE 200 ML

3M™ Scotch-Weld™ Epoxy Adhesive DP420, Off-White, 200 mL Duo-Pak, 12/case
Mi Item #02635633
MFR #87832 SCOTCH-WELD EPOXY ADHESIVE DP420 OFF-WHITE 200 ML
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
87832 SCOTCH-WELD EPOXY ADHESIVE DP420 OFF-WHITE 200 ML

3M™ Scotch-Weld™ Epoxy Adhesive DP420, Off-White, 200 mL Duo-Pak, 12/case
Mi Item #02635633
MFR #87832 SCOTCH-WELD EPOXY ADHESIVE DP420 OFF-WHITE 200 ML

Mfr description
87832 SCOTCH-WELD EPOXY ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High peel and shear strength maintains lasting bond at high and low temperatures
  • Toughened for impact and fatigue resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Package Size
    200 ml
  • Shear Strength
    4500 @ +72°F psi

Details

  • Color
    White
  • Cure Time
    24 @ +72°F h
  • Flammability
    Flammable
  • Manufacturer Upc Number
    00021200878329
  • Package Type
    Dual Cartridge
  • UPC_NO
    00021200878329
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)