Motion
87837 SCOTCH-WELD EPOXY POTTING COMPOUND DP270 BLACK 400 ML

3M
87837 SCOTCH-WELD EPOXY POTTING COMPOUND DP270 BLACK 400 ML

3M™ Scotch-Weld™ Epoxy Potting Compound DP270, Black, 400 mL Duo-Pak, 6/case
Mi Item #02635638
MFR #87837 SCOTCH-WELD EPOXY POTTING COMPOUND DP270 BLACK 400 ML
Price$314.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
87837 SCOTCH-WELD EPOXY POTTING COMPOUND DP270 BLACK 400 ML

3M™ Scotch-Weld™ Epoxy Potting Compound DP270, Black, 400 mL Duo-Pak, 6/case
Mi Item #02635638
MFR #87837 SCOTCH-WELD EPOXY POTTING COMPOUND DP270 BLACK 400 ML

Mfr description
87837 SCOTCH-WELD EPOXY POTTING COMPOUND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features a 70 minute work life
  • Rigid potting compound is non-corrosive to copper
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$314.92/each

Specifications

Dimensions

  • Package Size
    400 ml
  • Thermal Conductivity
    0.177 W/m°C
  • Weight
    1.368 lb

Details

  • Chemical Base
    Epoxy
  • Color
    Black
  • Cure Time
    48 hr
  • Hardness
    80 Shore D
  • Manufacturer Upc Number
    00021200878374
  • Product Form
    Liquid
  • UPC_NO
    00021200878374
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)