Motion
190

3M
190

3M™ Scotch-Weld™ Epoxy Adhesive DP190, Gray, 200 mL Duo-Pak, 12/case
MI ITEM #02635641
MFR #190
Price$185.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
190

3M™ Scotch-Weld™ Epoxy Adhesive DP190, Gray, 200 mL Duo-Pak, 12/case
MI ITEM #02635641
MFR #190

Mfr description
87840 SCOTCH-WELD EPOXY ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides tough, strong bonds through high shear and peel strength
  • Two formulations with moderate (Gray) or high (Translucent) flexibility and elongation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$185.25/each

Specifications

Dimensions

  • Package Size
    200 ml
  • Shear Strength
    2500 @ +72°F psi

Details

  • Color
    Gray
  • Cure Time
    7 @ +72°F days
  • Flammability
    Flammable
  • Manufacturer Upc Number
    00021200878404
  • Package Type
    Dual Cartridge
  • UPC_NO
    00021200878404

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)