Motion
87841 SCOTCH-WELD EPOXY ADHESIVE DP190 GRAY 400 ML

3M
87841 SCOTCH-WELD EPOXY ADHESIVE DP190 GRAY 400 ML

3M™ Scotch-Weld™ Epoxy Adhesive DP190, Gray, 400 mL Duo-Pak, 6/case
Mi Item #02635642
MFR #87841 SCOTCH-WELD EPOXY ADHESIVE DP190 GRAY 400 ML
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
87841 SCOTCH-WELD EPOXY ADHESIVE DP190 GRAY 400 ML

3M™ Scotch-Weld™ Epoxy Adhesive DP190, Gray, 400 mL Duo-Pak, 6/case
Mi Item #02635642
MFR #87841 SCOTCH-WELD EPOXY ADHESIVE DP190 GRAY 400 ML

Mfr description
87841 SCOTCH-WELD EPOXY ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides tough, strong bonds through high shear and peel strength
  • Two formulations with moderate (Gray) or high (Translucent) flexibility and elongation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Package Size
    400 ml
  • Shear Strength
    2500 @ +72°F psi

Details

  • Color
    Gray
  • Cure Time
    7 @ +72°F days
  • Flammability
    Flammable
  • Manufacturer Upc Number
    00021200878411
  • Package Type
    Dual Cartridge
  • UPC_NO
    00021200878411
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)