1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
87845 SCOTCH-WELD EPOXY ADHESIVE DP125 GRAY 400 ML DUO-PAK
3M™ Scotch-Weld™ Epoxy Adhesive DP125, Gray, 400 mL Duo-Pak, 6/Case
MI ITEM #
02635646
MFR #
87845 SCOTCH-WELD EPOXY ADHESIVE DP125 GRAY 400 ML DUO-PAK
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Adhesives
Epoxy Adhesives
Epoxy Resins and Adhesives
3M 87845 SCOTCH-WELD EPOXY ADHESIVE DP125 GRAY 400 ML DUO-PAK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
87845 SCOTCH-WELD EPOXY ADHESIVE DP125 GRAY 400 ML DUO-PAK
3M™ Scotch-Weld™ Epoxy Adhesive DP125, Gray, 400 mL Duo-Pak, 6/Case
MI ITEM #
02635646
MFR #
87845 SCOTCH-WELD EPOXY ADHESIVE DP125 GRAY 400 ML DUO-PAK
Mfr description
87845 SCOTCH-WELD EPOXY ADHESIVE
For industrial/occupational use only. Not for consumer sale or use.
Flexible for higher peel strength and better vibration resistance
Maintains a strong bond under expansion, contraction, and limited movement
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Package Size
400 ml
Shear Strength
4300 @ +72°F psi
Details
Color
Gray
Cure Time
7 @ +72°F days
Flammability
Flammable
Manufacturer Upc Number
00021200878459
Package Type
Dual Cartridge
UPC_NO
00021200878459
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items