Motion
110

3M
110

3M™ Scotch-Weld™ Epoxy Adhesive DP110, Translucent, 200 mL Duo-Pak, 12/case
Mi Item #02635647
MFR #110
Price$213.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
110

3M™ Scotch-Weld™ Epoxy Adhesive DP110, Translucent, 200 mL Duo-Pak, 12/case
Mi Item #02635647
MFR #110

Mfr description
87846 SCOTCH-WELD EPOXY ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides strong, permanent bond even under vibration and impact
  • Maintains high shear and peel strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.04/each

Specifications

Dimensions

  • Package Size
    200 ml
  • Shear Strength
    3500 @ +72°F psi

Details

  • Color
    Transparent
  • Cure Time
    48 @ +72°F h
  • Flammability
    Flammable
  • Manufacturer Upc Number
    00021200878466
  • Package Type
    Dual Cartridge
  • UPC_NO
    00021200878466
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)