Motion
SURFACE ACTIVATOR

3M
SURFACE ACTIVATOR

Scotch-Weld™ Adhesion Promoter - 2 fl oz, Bottle
Mi Item #02635652
MFR #SURFACE ACTIVATOR
Price$43.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SURFACE ACTIVATOR

Scotch-Weld™ Adhesion Promoter - 2 fl oz, Bottle
Mi Item #02635652
MFR #SURFACE ACTIVATOR

Mfr description
87937 SCOTCH-WELD INSTANT ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Accelerator designed to quicken cure speed of cyanoacrylate adhesives for fast results
  • One-part surface accelerator can be used for thick bond lines or porous substrates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$43.57/each

Specifications

Dimensions

  • Container Size
    59.1 ml, 2 fl oz (US)
  • Package Size
    2 fl oz (US)

Details

  • Application
    Porous substrates, Sensitive plastics, Super fast cure, Thick bond lines
  • Color
    Yellow
  • Flammability
    Flammable
  • For Use With
    Wood Adhesive
  • Manufacturer Upc Number
    00021200879371
  • Package Type
    Bottle
  • Product Form
    Bottle
  • Type
    Activator
  • UPC_NO
    00021200879371
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)