Overview
Mfr description
87953 FASTBOND CONTACT ADHESIVE 2000NF
- For industrial/occupational use only. Not for consumer sale or use.
- Two-part activated water based contact adhesive
- Immediate bonding and handling strength without force drying
- Offers high heat resistance, high strength
- High solids content for a cost-effective bonding solution
- Certified to GREENGUARD™ Product Emission Standard For Children and Schools for low emitting interior building material
Specifications
- Material CompLatex Foam, Plastic, Polyurethane, Wood
- Product FormLiquid
- Package TypePail
- Package Size5 gal (US)
- Viscosity200 to 750 cP
- ColorOrange
- Manufacturer Upc Number00021200879531
- UPC_NO00021200879531
- ApplicationFor use with 3M(TM) Fastbond(TM) Spray Activator #1
- Container Size5 gal
- SubstrateFlexible Polyurethane and Latex Foams, Plastic Laminate, Wood, Plywood, Particle Board, Canvas, Fabrics, Polyester Fiber and Many Plastics
- TypeBottle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data