Overview
Mfr description
87965 FASTBOND CONTACT ADHESIVE 2000NF
- For industrial/occupational use only. Not for consumer sale or use.
- Two-part activated water based contact adhesive
- Immediate bonding and handling strength without force drying
- Offers high heat resistance, high strength
- High solids content for a cost-effective bonding solution
- Certified to GREENGUARD™ Product Emission Standard For Children and Schools for low emitting interior building material
Specifications
- Cure Time2 hr
- ColorBlue
- Package Size5 gal (US)
- Package TypePail
- ApplicationBonding, Carpet Attaching
- Manufacturer Upc Number00021200879654
- UPC_NO00021200879654
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data