Motion
87982 EPX APPLICATOR NOZZLE 6 MM MIN ORDER 36 FROM VENDOR

3M
87982 EPX APPLICATOR NOZZLE 6 MM MIN ORDER 36 FROM VENDOR

3M™ Scotch-Weld™ EPX Mixing Nozzle, White Helical, 200mL and 400mL, 36 nozzles/case
MI ITEM #02635665
MFR #87982 EPX APPLICATOR NOZZLE 6 MM MIN ORDER 36 FROM VENDOR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
87982 EPX APPLICATOR NOZZLE 6 MM MIN ORDER 36 FROM VENDOR

3M™ Scotch-Weld™ EPX Mixing Nozzle, White Helical, 200mL and 400mL, 36 nozzles/case
MI ITEM #02635665
MFR #87982 EPX APPLICATOR NOZZLE 6 MM MIN ORDER 36 FROM VENDOR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Opening Size
    6 mm

Details

  • Application
    - Mixing - Dispensing
  • For Use With
    Scotch-Weld EPX Plus II Applicator
  • Manufacturer Upc Number
    00021200879821
  • Material
    Plastic
  • Package Quantity
    10
  • Type
    Nozzle
  • UPC_NO
    00021200879821

Overview

Mfr description
87982 EPX APPLICATOR NOZZLE 6 MM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides thorough mixing and precise placement of two-component structural adhesives
  • Tapered tip can be cut for bead size
  • Available in a variety of designs to fit all cartridge sizes
  • Minimize adhesive waste; easy to replace with new nozzle to use remaining adhesive in a cartridge
  • Used nozzle can be left on cartridge to provide a good seal until ready to continue dispensing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought