Overview
Mfr description
89307 SCOTCH-WELD HOT MELT ADHESIVE
- For industrial/occupational use only. Not for consumer sale or use.
- Provides extreme temperature stability 300ºF / 149ºC for a durable bond
- Fuel, oil and impact resistant
- Multi-purpose adhesive works on a variety of substrates, including most plastics
- Fast setting allows for quick assembly
- Excellent adhesive for electronics and potting applications
Specifications
- ColorYellow
- Open Time25 s
- Melt TypeHigh Melt
- Heat Resistance+300 °F
- Package Size22 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data