Overview
Mfr description
89308 SCOTCH-WELD HOT MELT ADHESIVE
- For industrial/occupational use only. Not for consumer sale or use.
- Features impact resistance for durability and strength
- Ideal for difficult to bond to surfaces, including those with fuel, oil and plasticizer exposure Ideal for difficult to bond to surfaces, including those with fuel, oil and plasticizer exposure
- Provides good heat resistance
- A go-to for high performance metal bonding
- Long 50 seconds open time allows for positioning of large surface assemblies
Specifications
- ColorBrown
- Open Time50 s
- Melt TypeHigh Melt
- Heat Resistance+220 °F
- Package Size22 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data