Motion
89348 SCOTCH-WELD ACRYLIC ADHESIVE DP820 YELLOW 6.76 FL OZ/200 ML

3M
89348 SCOTCH-WELD ACRYLIC ADHESIVE DP820 YELLOW 6.76 FL OZ/200 ML

3M™ Scotch-Weld™ Acrylic Adhesive DP820, Off-White, 200 mL Duo-Pak, 12/case
MI ITEM #02635688
MFR #89348 SCOTCH-WELD ACRYLIC ADHESIVE DP820 YELLOW 6.76 FL OZ/200 ML
List Price$298.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
89348 SCOTCH-WELD ACRYLIC ADHESIVE DP820 YELLOW 6.76 FL OZ/200 ML

3M™ Scotch-Weld™ Acrylic Adhesive DP820, Off-White, 200 mL Duo-Pak, 12/case
MI ITEM #02635688
MFR #89348 SCOTCH-WELD ACRYLIC ADHESIVE DP820 YELLOW 6.76 FL OZ/200 ML

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$298.22/each for your price

Overview

Mfr description
89348 SCOTCH-WELD ACRYLIC ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Creates strong bond with minimal or no surface prep required
  • Resists many chemicals, water, humidity and corrosion
  • Formulated to bond multi-material assemblies such as plastics, thermoplastics, composites and metals, including oily metals
  • Medium viscosity allows controlled dispensing
  • 15 minute work life with 40 minute handling strength
  • Strong adhesive can replace screws, rivets and welding

Specifications

  • Color
    White
  • Acrylic Type
    Acrylic
  • Package Type
    Cartridge
  • Application
    Bonding
  • Package Size
    200 ml
  • Cure Time
    24 to 48 h
  • Shear Strength
    3500 psi
  • Viscosity
    55,000 cP
  • Manufacturer Upc Number
    00021200893483
  • UPC_NO
    00021200893483

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text