1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
89396 SCOTCH-WELD HOT MELT APPLICATOR PG II LT W/ MAGAZINE FEED
3M™ Hot Melt Applicator PG II LT with Magazine Feed, 1/case
MI ITEM #
02635691
MFR #
89396 SCOTCH-WELD HOT MELT APPLICATOR PG II LT W/ MAGAZINE FEED
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Adhesive and Sealant Dispensers
Glue Guns
3M 89396 SCOTCH-WELD HOT MELT APPLICATOR PG II LT W/ MAGAZINE FEED
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
89396 SCOTCH-WELD HOT MELT APPLICATOR PG II LT W/ MAGAZINE FEED
3M™ Hot Melt Applicator PG II LT with Magazine Feed, 1/case
MI ITEM #
02635691
MFR #
89396 SCOTCH-WELD HOT MELT APPLICATOR PG II LT W/ MAGAZINE FEED
Mfr description
89396 SCOTCH-WELD HOT MELT APPLICATOR
For industrial/occupational use only. Not for consumer sale or use.
Lightweight designs offer easy handling
Uniquely designed for 3M™ Hot Melt adhesives sticks
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Glue Stick Diameter
1 in
Glue Stick Length
3 in
Details
Cord Type
Corded
Melt Type
Hot Melt, Low Melt
Voltage Rating
120 V
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items