Motion
89473 SCOTCH-WELD POLYURETHANE REACTIVE ADHESIVE APPLICATOR EXTENSION TIP .

3M
89473 SCOTCH-WELD POLYURETHANE REACTIVE ADHESIVE APPLICATOR EXTENSION TIP .

Scotch-Weld™ Adhesive Nozzle
Mi Item #02635704
MFR #89473 SCOTCH-WELD POLYURETHANE REACTIVE ADHESIVE APPLICATOR EXTENSION TIP .
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
89473 SCOTCH-WELD POLYURETHANE REACTIVE ADHESIVE APPLICATOR EXTENSION TIP .

Scotch-Weld™ Adhesive Nozzle
Mi Item #02635704
MFR #89473 SCOTCH-WELD POLYURETHANE REACTIVE ADHESIVE APPLICATOR EXTENSION TIP .

Mfr description
89473 SCOTCH-WELD POLYURETHANE REACTIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Hardware and accessories help extend the life of your PUR system
  • Easy-to-fit replacement parts help you save both time and labor costs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    0.1250 in, 3.17 mm
  • Opening Size
    1/8 in

Details

  • Color
    Silver
  • For Use With
    Scotch-Weld Polyurethane Reactive Adhesive Applicator
  • Manufacturer Stock Number
    62989500178
  • Manufacturer Upc Number
    00021200894732
  • Nozzle Type
    1/8 in
  • Package Quantity
    3
  • Type
    Nozzle
  • UPC_NO
    00021200894732
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)