Motion
7000045859

3M
7000045859

Scotch-Brite™ Clean and Finish Roll, CF-RL, Talc, 12 in x 30 ft, 1 per case
Mi Item #02635754
MFR #7000045859
Price$738.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000045859

Scotch-Brite™ Clean and Finish Roll, CF-RL, Talc, 12 in x 30 ft, 1 per case
Mi Item #02635754
MFR #7000045859

Mfr description
00254 SCOTCH-BRITE CLEAN & FINISH ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Cut-to-fit roll stock provides uniform finishing, blending, polishing, contour finishing, and cleaning
  • Conformable pad gets into hard-to-reach areas
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$738.44/each

Specifications

Dimensions

  • Overall Length
    30 ft
  • Overall Width
    12.0000 in
  • Roll Length
    30 ft
  • Roll Width
    12 in

Details

  • Abrasive Material
    Talc
  • Color
    White
  • Manufacturer Stock Number
    61500007788
  • Manufacturer Upc Number
    00048011002545
  • UPC_NO
    00048011002545
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)