Motion
7000121074

3M
7000121074

Scotch-Brite® Clean N Strip™ Non-woven Sheet & Roll - Aluminum Oxide, 2 in Wide , 30 ft Long
Mi Item #02635755
MFR #7000121074
Price$67.67/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000121074

Scotch-Brite® Clean N Strip™ Non-woven Sheet & Roll - Aluminum Oxide, 2 in Wide , 30 ft Long
Mi Item #02635755
MFR #7000121074

Mfr description
00260 SCOTCH-BRITE CLEAN & FINISH ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Cut-to-fit roll stock provides uniform finishing, blending, polishing, contour finishing, and cleaning
  • Conformable pad gets into hard-to-reach areas
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.67/rl

Specifications

Dimensions

  • Overall Length
    30 ft
  • Overall Width
    2 in
  • Roll Length
    30 ft
  • Roll Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Backing Material
    Non-Woven Fiber Matrix
  • Color
    Red
  • Grade
    Very Fine
  • Manufacturer Stock Number
    61500189743
  • Manufacturer Upc Number
    00048011002606
  • UPC_NO
    00048011002606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)