Motion
7100141687

3M
7100141687

Scotch-Brite™ Clean and Finish Roll, CF-RL, A/O Medium, 4 in x 30 ft, 3 per case
MI ITEM #02635759
MFR #7100141687
Price$277.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100141687

Scotch-Brite™ Clean and Finish Roll, CF-RL, A/O Medium, 4 in x 30 ft, 3 per case
MI ITEM #02635759
MFR #7100141687

Mfr description
00264 SCOTCH-BRITE CLEAN & FINISH ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Cut-to-fit roll stock provides uniform finishing, blending, polishing, contour finishing, and cleaning
  • Conformable pad gets into hard-to-reach areas
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$277.76/each

Specifications

Dimensions

  • Overall Length
    30 ft
  • Overall Width
    4.0000 in
  • Roll Length
    30 ft
  • Roll Width
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Grade
    Medium
  • Manufacturer Stock Number
    61201302025
  • Manufacturer Upc Number
    00048011002644
  • UPC_NO
    00048011002644

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)