Motion
00265 SCOTCH-BRITE CLEAN & FINISH ROLL 4"X30' A FIN

3M
00265 SCOTCH-BRITE CLEAN & FINISH ROLL 4"X30' A FIN

Scotch-Brite™ Clean and Finish Roll, CF-RL, A/O Fine, 4 in x 30 ft, 3 per case
MI ITEM #02635760
MFR #00265 SCOTCH-BRITE CLEAN & FINISH ROLL 4"X30' A FIN
Your Price$198.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00265 SCOTCH-BRITE CLEAN & FINISH ROLL 4"X30' A FIN

Scotch-Brite™ Clean and Finish Roll, CF-RL, A/O Fine, 4 in x 30 ft, 3 per case
MI ITEM #02635760
MFR #00265 SCOTCH-BRITE CLEAN & FINISH ROLL 4"X30' A FIN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$198.54/each(List $202.83)

Overview

Mfr description
00265 SCOTCH-BRITE CLEAN & FINISH ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Cut-to-fit roll stock provides uniform finishing, blending, polishing, contour finishing, and cleaning
  • Conformable pad gets into hard-to-reach areas
  • Suitable for hand use or on oscillating and dual pad rubbing machines
  • Open web material resists loading, allowing abrasives to maintain a consistent cut-rate
  • Suitable for metal, wood, composite and advanced materials

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Roll Length
    30 ft
  • Overall Length
    30 ft
  • Overall Width
    4 in
  • Roll Width
    4 in
  • Manufacturer Stock Number
    61500189669
  • Manufacturer Upc Number
    00048011002651
  • UPC_NO
    00048011002651
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text