Motion
7000120862

3M
7000120862

Scotch-Brite® Clean N Strip™ Non-woven Sheet & Roll - Silicon Carbide, 4 in Wide , 30 ft Long
MI ITEM #02635764
MFR #7000120862
Price$173.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000120862

Scotch-Brite® Clean N Strip™ Non-woven Sheet & Roll - Silicon Carbide, 4 in Wide , 30 ft Long
MI ITEM #02635764
MFR #7000120862

Mfr description
00270 SCOTCH-BRITE CLEAN & FINISH ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Cut-to-fit roll stock provides uniform finishing, blending, polishing, contour finishing, and cleaning
  • Conformable pad gets into hard-to-reach areas
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$173.09/each

Specifications

Dimensions

  • Overall Length
    30 ft
  • Overall Width
    4 in
  • Roll Length
    30 ft
  • Roll Width
    4 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Non-Woven
  • Color
    Gray
  • Grade
    Very Fine
  • Manufacturer Stock Number
    61500121423
  • Manufacturer Upc Number
    00048011002705
  • Number Of Pieces
    1
  • UPC_NO
    00048011002705

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)