Motion
00272 SCOTCH-BRITE LIGHT DEBURRING ROLL 4"X30' A VFN

3M
00272 SCOTCH-BRITE LIGHT DEBURRING ROLL 4"X30' A VFN

Scotch-Brite™ Light Deburring Roll, LD-RL, A/O Very Fine, 4 in x 30 ft, 3 per case
MI ITEM #02635765
MFR #00272 SCOTCH-BRITE LIGHT DEBURRING ROLL 4"X30' A VFN
List Price$169.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00272 SCOTCH-BRITE LIGHT DEBURRING ROLL 4"X30' A VFN

Scotch-Brite™ Light Deburring Roll, LD-RL, A/O Very Fine, 4 in x 30 ft, 3 per case
MI ITEM #02635765
MFR #00272 SCOTCH-BRITE LIGHT DEBURRING ROLL 4"X30' A VFN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$169.18/each for your price

Overview

Mfr description
00272 SCOTCH-BRITE LIGHT DEBURRING ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Very fine grade durable sheet roll is ideal for lightweight deburring, cleaning and finishing
  • Moderate conformability and dense web resist wear
  • Open-web construction resists loading and produces consistent finishes
  • Non-woven sheet conditions surfaces without affecting the geometry of the workpiece
  • Load resistant open web construction and excellent durability provide extended use
  • Sheets can be cut from the roll to fit the application
  • Sheets can be sized for use on a reciprocating sander

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Roll Length
    30 ft
  • Overall Length
    30 ft
  • Overall Width
    4 in
  • Roll Width
    4 in
  • Grade
    Very Fine
  • Manufacturer Stock Number
    61500121787
  • Manufacturer Upc Number
    00048011002729
  • UPC_NO
    00048011002729
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text