Motion
7000121072

3M
7000121072

Scotch-Brite® Clean N Strip™ Non-woven Sheet & Roll - Aluminum Oxide, 6 in Wide , 30 ft Long
Mi Item #02635766
MFR #7000121072
Price$195.23/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000121072

Scotch-Brite® Clean N Strip™ Non-woven Sheet & Roll - Aluminum Oxide, 6 in Wide , 30 ft Long
Mi Item #02635766
MFR #7000121072

Mfr description
00276 SCOTCH-BRITE CLEAN & FINISH ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Cut-to-fit roll stock provides uniform finishing, blending, polishing, contour finishing, and cleaning
  • Conformable pad gets into hard-to-reach areas
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$195.23/rl

Specifications

Dimensions

  • Overall Length
    30 ft
  • Overall Width
    6 in
  • Roll Length
    30 ft
  • Roll Width
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Backing Material
    Non-Woven Fiber Matrix
  • Color
    Red
  • Grade
    Very Fine
  • Manufacturer Stock Number
    61500189719
  • Manufacturer Upc Number
    00048011002767
  • Number Of Pieces
    1
  • UPC_NO
    00048011002767
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)