Motion
7000028476

3M
7000028476

Scotch-Brite® Clean N Strip™ Non-woven Sheet & Roll - Aluminum Oxide, 6 in Wide , 30 ft Long
MI ITEM #02635767
MFR #7000028476
Price$257.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000028476

Scotch-Brite® Clean N Strip™ Non-woven Sheet & Roll - Aluminum Oxide, 6 in Wide , 30 ft Long
MI ITEM #02635767
MFR #7000028476

Mfr description
00280 SCOTCH-BRITE LIGHT DEBURRING ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Very fine grade durable sheet roll is ideal for lightweight deburring, cleaning and finishing
  • Moderate conformability and dense web resist wear
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$257.74/each

Specifications

Dimensions

  • Overall Length
    30 ft
  • Overall Width
    6 in
  • Roll Length
    30 ft
  • Roll Width
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Backing Material
    Non-Woven
  • Color
    Red
  • Grade
    Very Fine
  • Manufacturer Stock Number
    61500121761
  • Manufacturer Upc Number
    00048011002804
  • Number Of Pieces
    2
  • UPC_NO
    00048011002804

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)