Motion
00673

3M
00673

Scotch-Brite™ High Strength Disc, HS-DC, A/O Very Fine, 8 in x 1/4 in, 50 per case
MI ITEM #02635783
MFR #00673
List Price$11.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00673

Scotch-Brite™ High Strength Disc, HS-DC, A/O Very Fine, 8 in x 1/4 in, 50 per case
MI ITEM #02635783
MFR #00673

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$11.39/each for your price

Overview

Mfr description
00673 SCOTCH-BRITE HIGH STRENGTH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable open-web disc deburrs, denibs/defuzz, and cleans a wide variety of metals
  • Conformable disc with wear-resistant edge provides consistent finishes and long disc life
  • Can be stacked to expand use or cover larger surface areas
  • Load resistance extends cut rate throughout the life of the disc
  • Tough, non-woven material allows heavy-duty use

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Very Fine
  • Max Rpm
    3000 rpm
  • Includes Center Hole
    Center Hole Included
  • Center Hole Diameter
    1/4 in
  • Disc Color
    Maroon
  • Manufacturer Stock Number
    61500137734
  • Manufacturer Upc Number
    00048011006734
  • UPC_NO
    00048011006734
  • Color
    Red
  • Manufacturer Package Quantity
    50
  • Overall Diameter
    8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text