Motion
00677 SCOTCH-BRITE LIGHT DEBURRING DISC 8"X1/2"A VFN

3M
00677 SCOTCH-BRITE LIGHT DEBURRING DISC 8"X1/2"A VFN

Scotch-Brite™ Light Deburring Disc, LD-DC, A/O Very Fine, 8 in x 1/2 in, 50 per case
MI ITEM #02635785
MFR #00677 SCOTCH-BRITE LIGHT DEBURRING DISC 8"X1/2"A VFN
List Price$9.56/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00677 SCOTCH-BRITE LIGHT DEBURRING DISC 8"X1/2"A VFN

Scotch-Brite™ Light Deburring Disc, LD-DC, A/O Very Fine, 8 in x 1/2 in, 50 per case
MI ITEM #02635785
MFR #00677 SCOTCH-BRITE LIGHT DEBURRING DISC 8"X1/2"A VFN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.56/dc for your price

Overview

Mfr description
00677 SCOTCH-BRITE LIGHT DEBURRING DISC
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Very Fine
  • Max Rpm
    3000 rpm
  • Includes Center Hole
    Center Hole Included
  • Center Hole Diameter
    1/2 in
  • Disc Color
    Maroon
  • Manufacturer Stock Number
    61500007093
  • Manufacturer Upc Number
    00048011006772
  • UPC_NO
    00048011006772
  • Manufacturer Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought