Motion
01584 SCOTCH-BRITE CUT & POLISH UNITIZED WHEEL 6"X1"X1/2"5A FIN

3M
01584 SCOTCH-BRITE CUT & POLISH UNITIZED WHEEL 6"X1"X1/2"5A FIN

Scotch-Brite™ Cut and Polish Unitized Wheel, CP-UW, 5A Fine, 6 in x 1 in x 1/2 in, 2 per case
MI ITEM #02635802
MFR #01584 SCOTCH-BRITE CUT & POLISH UNITIZED WHEEL 6"X1"X1/2"5A FIN
Price$237.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01584 SCOTCH-BRITE CUT & POLISH UNITIZED WHEEL 6"X1"X1/2"5A FIN

Scotch-Brite™ Cut and Polish Unitized Wheel, CP-UW, 5A Fine, 6 in x 1 in x 1/2 in, 2 per case
MI ITEM #02635802
MFR #01584 SCOTCH-BRITE CUT & POLISH UNITIZED WHEEL 6"X1"X1/2"5A FIN

Mfr description
01584 SCOTCH-BRITE CUT & POLISH UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable, aggressive wheel for tough blending, finishing, and deburring on harder metals like stainless steel, carbon steel, high nickel alloys
  • High concentration of abrasive mineral is fast cutting and consistently produces a bright finish throughout the life of the wheel
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$237.51/each

Specifications

Dimensions

  • Center Hole Diameter  
    1/2 in
  • Overall Diameter
    6 in
  • Overall Width
    1 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Beige
  • Grade
    Fine
  • Long Description
    The 01584 SCOTCH-BRITE CUT & POLISH UNITIZED WHEEL 6"X1"X1/2"5A FIN is a unitized non-woven deburring wheel constructed with Aluminum Oxide abrasive featuring a 6 in wheel diameter, 1 in wheel thickness, 1/2 in center hole diameter, and Fine grade, suitable for finishing tasks.
  • Manufacturer Stock Number
    61500122751
  • Manufacturer Upc Number
    00048011015842
  • Material
    Aluminum Oxide
  • Max Rpm
    7500 rpm
  • UPC_NO
    00048011015842
  • Wheel Type
    Unitized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)