Motion
7100009616

3M
7100009616

Scotch-Brite® Clean N Strip™ Convolute Non-Woven or Deburring Wheel - 8.0000 in Wheel Dia., 4500 rpm, Silicon Carbide Material, Fine Grade, 3.0000 in Arbor Dia.
MI ITEM #02635807
MFR #7100009616
List Price$256.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100009616

Scotch-Brite® Clean N Strip™ Convolute Non-Woven or Deburring Wheel - 8.0000 in Wheel Dia., 4500 rpm, Silicon Carbide Material, Fine Grade, 3.0000 in Arbor Dia.
MI ITEM #02635807
MFR #7100009616

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$256.08/each for your price

Overview

Mfr description
01666 SCOTCH-BRITE LIGHT DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides a clean and economical system for removing fine burrs, yet resulting in a polished finish
  • Conformability offers consistent finishing while keeping fresh abrasive mineral continuously exposed
  • Non-woven web runs cool and lessens impact on heat-sensitive materials
  • Unique resin system produces less smearing, reducing clean and prep time
  • Multi-purpose wheel cleans, finishes, blends, deburrs, and polishes all types of metals, composites and glass

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Fine
  • Max Rpm
    4500 rpm
  • Manufacturer Stock Number
    61500126349
  • Manufacturer Upc Number
    00048011016665
  • UPC_NO
    00048011016665
  • Overall Diameter
    8 in
  • Overall Width
    1 in
  • Color
    Gray
  • Long Description
    The 7100009616 is a Convolute Non-Woven Deburring Wheel made with Silicon Carbide abrasive featuring an 8.0000 in wheel diameter, 1.0000 in wheel thickness, 3.0000 in center hole diameter, and Fine grade, ideal for precision deburring and finishing of metal surfaces.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text