Motion
01675 SCOTCH-BRITE LIGHT DEBURRING WHEEL 6"X1"X1"8S FIN

3M
01675 SCOTCH-BRITE LIGHT DEBURRING WHEEL 6"X1"X1"8S FIN

Scotch-Brite™ Light Deburring Wheel, LD-WL, 8S Fine, 6 in x 1 in x 1 in, 3 per case
Mi Item #02635811
MFR #01675 SCOTCH-BRITE LIGHT DEBURRING WHEEL 6"X1"X1"8S FIN
Price$206.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01675 SCOTCH-BRITE LIGHT DEBURRING WHEEL 6"X1"X1"8S FIN

Scotch-Brite™ Light Deburring Wheel, LD-WL, 8S Fine, 6 in x 1 in x 1 in, 3 per case
Mi Item #02635811
MFR #01675 SCOTCH-BRITE LIGHT DEBURRING WHEEL 6"X1"X1"8S FIN

Mfr description
01675 SCOTCH-BRITE LIGHT DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides a clean and economical system for removing fine burrs, yet resulting in a polished finish
  • Conformability offers consistent finishing while keeping fresh abrasive mineral continuously exposed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$206.15/each

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Overall Diameter
    6 in
  • Overall Width
    1 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Fine
  • Long Description
    The 01675 SCOTCH-BRITE LIGHT DEBURRING WHEEL 6"X1"X1"8S FIN is a Convolute Non-Woven Deburring Wheel made with Silicon Carbide abrasive featuring a 6 in wheel diameter, 1 in wheel thickness, 1 in center hole diameter, and Fine grade, ideal for light deburring.
  • Manufacturer Stock Number
    61500126463
  • Manufacturer Upc Number
    00048011016757
  • Material
    Silicon Carbide
  • Max Rpm
    6000 rpm
  • UPC_NO
    00048011016757
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)