Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01678 SCOTCH-BRITE LIGHT DEBURRING WHEEL 8"X1/2"X3"8S FIN

Scotch-Brite™ Light Deburring Wheel, LD-WL, 8S Fine, 8 in x 1/2 in x 3 in, 4 per case
MI ITEM #02635812
MFR #01678 SCOTCH-BRITE LIGHT DEBURRING WHEEL 8"X1/2"X3"8S FIN

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
01678 SCOTCH-BRITE LIGHT DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides a clean and economical system for removing fine burrs, yet resulting in a polished finish
  • Conformability offers consistent finishing while keeping fresh abrasive mineral continuously exposed
  • Non-woven web runs cool and lessens impact on heat-sensitive materials
  • Unique resin system produces less smearing, reducing clean and prep time
  • Multi-purpose wheel cleans, finishes, blends, deburrs, and polishes all types of metals, composites and glass

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Fine
  • Max Rpm
    4500 rpm
  • Manufacturer Stock Number
    61500126489
  • Manufacturer Upc Number
    00048011016788
  • UPC_NO
    00048011016788
  • Overall Diameter
    8 in
  • Overall Width
    0.5 in
  • Color
    Gray
  • Long Description
    The 01678 SCOTCH-BRITE LIGHT DEBURRING WHEEL 8"X1/2"X3"8S FIN is a Convolute Non-Woven Deburring Wheel constructed with Silicon Carbide abrasive featuring an 8 in wheel diameter, 1/2 in wheel thickness, 3 in center hole diameter, and Fine grade, ideal for light finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text