Motion
7100003943

3M
7100003943

Scotch-Brite® Clean N Strip™ Convolute Non-Woven or Deburring Wheel - 6.0000 in Wheel Dia., 6000 rpm, Aluminum Oxide Material, Medium Grade, 1.0000 in Arbor Dia.
Mi Item #02635817
MFR #7100003943
Price$260.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100003943

Scotch-Brite® Clean N Strip™ Convolute Non-Woven or Deburring Wheel - 6.0000 in Wheel Dia., 6000 rpm, Aluminum Oxide Material, Medium Grade, 1.0000 in Arbor Dia.
Mi Item #02635817
MFR #7100003943

Mfr description
01862 SCOTCH-BRITE METAL FINISHING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Metal-finishing wheel for uniform satin finishing
  • Convolutely wound on a core
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$260.61/each

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Overall Diameter
    6.0000 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Maroon
  • Grade
    Medium
  • Long Description
    The 7100003943 is a Convolute Non-Woven Deburring Wheel constructed with Aluminum Oxide abrasive featuring a 6.0000 in wheel diameter, 1.0000 in wheel thickness, 1.0000 in center hole diameter, and Medium grade, suitable for finishing applications.
  • Manufacturer Stock Number
    61500037835
  • Manufacturer Upc Number
    00048011018621
  • Material
    Aluminum Oxide
  • Max Rpm
    6000 rpm
  • UPC_NO
    00048011018621
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)