Motion
01865 SCOTCH-BRITE METAL FINISHING WHEEL 6"X1"X1"6A MED

3M
01865 SCOTCH-BRITE METAL FINISHING WHEEL 6"X1"X1"6A MED

Scotch-Brite™ Metal Finishing Wheel, MF-WL, 6A Medium, 6 in x 1 in x 1 in, 3 per case
Mi Item #02635819
MFR #01865 SCOTCH-BRITE METAL FINISHING WHEEL 6"X1"X1"6A MED
Price$300.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01865 SCOTCH-BRITE METAL FINISHING WHEEL 6"X1"X1"6A MED

Scotch-Brite™ Metal Finishing Wheel, MF-WL, 6A Medium, 6 in x 1 in x 1 in, 3 per case
Mi Item #02635819
MFR #01865 SCOTCH-BRITE METAL FINISHING WHEEL 6"X1"X1"6A MED

Mfr description
01865 SCOTCH-BRITE METAL FINISHING
  • For industrial/occupational use only. Not for consumer sale or use.
  • High conformability and uniform wear provides consistent cutting power to produce superior satin, mill and brushed finishes
  • Open-web construction resists loading and runs cool to provide professional results on stainless steel, brass, aluminum and other metals
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$300.22/each

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Overall Diameter
    6 in
  • Overall Width
    1 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Grade
    Medium
  • Long Description
    The 01865 SCOTCH-BRITE METAL FINISHING WHEEL 6"X1"X1"6A MED is a Convolute Non-Woven Deburring Wheel constructed with Aluminum Oxide abrasive featuring a 6 in wheel diameter, 1 in wheel thickness, 1 in center hole diameter, and Medium grade, ideal for metal finishing.
  • Manufacturer Stock Number
    61500037850
  • Manufacturer Upc Number
    00048011018652
  • Material
    Aluminum Oxide
  • Max Rpm
    6000 rpm
  • UPC_NO
    00048011018652
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)