Motion
01872 SCOTCH-BRITE METAL FINISHING WHEEL 8"X1"X3"5A CRS

3M
01872 SCOTCH-BRITE METAL FINISHING WHEEL 8"X1"X3"5A CRS

Scotch-Brite™ Metal Finishing Wheel, MF-WL, 5A Coarse, 8 in x 1 in x 3 in, 3 per case
Mi Item #02635824
MFR #01872 SCOTCH-BRITE METAL FINISHING WHEEL 8"X1"X3"5A CRS
Price$308.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01872 SCOTCH-BRITE METAL FINISHING WHEEL 8"X1"X3"5A CRS

Scotch-Brite™ Metal Finishing Wheel, MF-WL, 5A Coarse, 8 in x 1 in x 3 in, 3 per case
Mi Item #02635824
MFR #01872 SCOTCH-BRITE METAL FINISHING WHEEL 8"X1"X3"5A CRS

Mfr description
01872 SCOTCH-BRITE METAL FINISHING
  • For industrial/occupational use only. Not for consumer sale or use.
  • High conformability and uniform wear provides consistent cutting power to produce superior satin, mill and brushed finishes
  • Open-web construction resists loading and runs cool to provide professional results on stainless steel, brass, aluminum and other metals
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$308.56/each

Specifications

Dimensions

  • Center Hole Diameter  
    3 in
  • Overall Diameter
    8 in
  • Overall Width
    1 in
  • Wheel Diameter  
    8 in
  • Wheel Thickness  
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Grade
    Coarse
  • Long Description
    The 01872 SCOTCH-BRITE METAL FINISHING WHEEL 8"X1"X3"5A CRS is a Convolute Non-Woven Deburring Wheel constructed with Aluminum Oxide abrasive featuring an 8 in wheel diameter, 1 in wheel thickness, 3 in center hole diameter, and Coarse grade, ideal for aggressive metal finishing.
  • Manufacturer Stock Number
    61500109543
  • Manufacturer Upc Number
    00048011018720
  • Material
    Aluminum Oxide
  • Max Rpm
    4500 rpm
  • UPC_NO
    00048011018720
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)