Specifications
Dimensions
- Center Hole Diameter1 in
- Overall Diameter6 in
- Overall Width3 in
- Wheel Diameter6 in
- Wheel Thickness3 in
Details
- Abrasive MaterialAluminum Oxide
- ColorRed
- GradeCoarse
- Long DescriptionThe 01891 SCOTCH-BRITE METAL FINISHING WHEEL 6"X3"X1"4A CRS is a Convolute Non-Woven Deburring Wheel constructed with Aluminum Oxide abrasive featuring a 6 in wheel diameter, 3 in wheel thickness, 1 in center hole diameter, and Coarse grade, ideal for heavy surface blending and metal finishing.
- Manufacturer Stock Number61500037934
- Manufacturer Upc Number00048011018911
- MaterialAluminum Oxide
- Max Rpm6000 rpm
- UPC_NO00048011018911
- Wheel TypeConvolute
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)