Motion
7000028427

3M
7000028427

Scotch-Brite® Clean N Strip™ Unitized Non-Woven or Deburring Wheel - 2.0000 in Wheel Dia., 22100 rpm, Aluminum Oxide Material, Medium Grade, 0.2500 in Arbor Dia.
Mi Item #02635837
MFR #7000028427
Price$12.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000028427

Scotch-Brite® Clean N Strip™ Unitized Non-Woven or Deburring Wheel - 2.0000 in Wheel Dia., 22100 rpm, Aluminum Oxide Material, Medium Grade, 0.2500 in Arbor Dia.
Mi Item #02635837
MFR #7000028427

Mfr description
03714 SCOTCH-BRITE CUT & POLISH UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.74/each

Specifications

Dimensions

  • Center Hole Diameter  
    1/4 in
  • Overall Diameter
    2.0000 in
  • Wheel Diameter  
    2 in
  • Wheel Thickness  
    1/8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Tan
  • Grade
    Medium
  • Long Description
    The 7000028427 is a unitized non-woven deburring wheel constructed with Aluminum Oxide abrasive featuring a 2.0000 in wheel diameter, 0.1250 in wheel thickness, 0.2500 in center hole diameter, and Medium grade, designed for precision deburring and blending applications.
  • Manufacturer Stock Number
    61500010113
  • Manufacturer Upc Number
    00048011037141
  • Material
    Aluminum Oxide
  • Max Rpm
    22100 rpm
  • UPC_NO
    00048011037141
  • Wheel Type
    Unitized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)