Motion
7000028477

3M
7000028477

Scotch-Brite™ Cut and Polish Unitized Wheel, CP-UW, 7A Medium, 2 in x 1/2 in x 1/4 in, 30 per case
MI ITEM #02635840
MFR #7000028477
Price$22.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000028477

Scotch-Brite™ Cut and Polish Unitized Wheel, CP-UW, 7A Medium, 2 in x 1/2 in x 1/4 in, 30 per case
MI ITEM #02635840
MFR #7000028477

Mfr description
7000028477 SCOTCH-BRITE CUT & POLISH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable, aggressive wheel for tough blending, finishing, and deburring on harder metals like stainless steel, carbon steel, high nickel alloys
  • High concentration of abrasive mineral is fast cutting and consistently produces a bright finish throughout the life of the wheel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.37/each

Specifications

Dimensions

  • Center Hole Diameter
    1/4 in
  • Overall Diameter
    2 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Beige
  • Density Rating
    7
  • Grade
    Medium
  • Manufacturer Package Quantity
    30
  • Manufacturer Stock Number
    61500122405
  • Manufacturer Upc Number
    00048011037189
  • Material
    Aluminum Oxide
  • Max Rpm
    22100 rpm
  • Series
    Scotch-Brite
  • UPC_NO
    00048011037189

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)