Motion
7447

3M
7447

Scotch-Brite® Clean N Strip™ Scotch-brite General Purpose Hand Pad 7447 - Non-Woven, Aluminum Oxide, Grade: Very Fine, 1/4 in Thick, 6.0000 in Wide, 9.0000 in Long
Mi Item #02635855
MFR #7447
Price$3.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7447

Scotch-Brite® Clean N Strip™ Scotch-brite General Purpose Hand Pad 7447 - Non-Woven, Aluminum Oxide, Grade: Very Fine, 1/4 in Thick, 6.0000 in Wide, 9.0000 in Long
Mi Item #02635855
MFR #7447

Mfr description
04029 6" X 9" SCOTCH-BRITE GENERAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Most universally used in a variety of applications
  • Excellent starting point to clean, finish, grain, denib and defuzz
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.05/each

Specifications

Dimensions

  • Overall Length
    9.0000 in
  • Overall Thickness
    1/4 in
  • Overall Width
    6.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Grade
    Very Fine
  • Manufacturer Stock Number
    61500123239
  • Manufacturer Upc Number
    50048011040290
  • Pad Color
    Maroon
  • Pad Holder Color
    Maroon
  • Product Types
    Hand Pad
  • UPC_NO
    00048011040295
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)