Motion
7440

3M
7440

Scotch-Brite® Clean N Strip™ Scotch-brite Heavy Duty Hand Pad 7440 - Non-Woven, Aluminum Oxide, Grade: Medium, 6.0000 in Wide, 9.0000 in Long
Mi Item #02635856
MFR #7440
Price$8.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7440

Scotch-Brite® Clean N Strip™ Scotch-brite Heavy Duty Hand Pad 7440 - Non-Woven, Aluminum Oxide, Grade: Medium, 6.0000 in Wide, 9.0000 in Long
Mi Item #02635856
MFR #7440

Mfr description
7100080459 65055 7440 SCOTCH-BRITE HEAVY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aggressive, durable pad is an excellent choice for your heaviest cleaning, deburring and finishing applications
  • Very high density Scotch-Brite™ pad is super aggressive for quick stock removal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.20/each

Specifications

Dimensions

  • Overall Length
    9.0000 in
  • Overall Width
    6.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Grade
    Medium
  • Manufacturer Stock Number
    61500301017
  • Manufacturer Upc Number
    50048011650550
  • Pad Color
    Tan
  • Pad Holder Color
    Tan
  • Product Types
    Hand Pad
  • UPC_NO
    00048011650555
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)