Motion
7000027560

3M
7000027560

Scotch-Brite® Clean N Strip™ Scotch-brite General Purpose Hand Pad 7447b - Non-Woven, Aluminum Oxide, Grade: Very Fine, 6.0000 in Wide, 9.0000 in Long
Mi Item #02635862
MFR #7000027560
Price$2.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000027560

Scotch-Brite® Clean N Strip™ Scotch-brite General Purpose Hand Pad 7447b - Non-Woven, Aluminum Oxide, Grade: Very Fine, 6.0000 in Wide, 9.0000 in Long
Mi Item #02635862
MFR #7000027560

Mfr description
7000027560 MAROON SCOTCH-BRITE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Superior alternative to steel wool, wire brushes, sandpaper, and other nonwoven products for cleaning or finishing tasks
  • Very fine grade aluminum oxide abrasive cleans, finishes, grains, denibs, and defuzzes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.59/each

Specifications

Dimensions

  • Overall Length
    9.0000 in
  • Overall Width
    6.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Grade
    Very Fine
  • Manufacturer Stock Number
    61500190709
  • Manufacturer Upc Number
    50048011042294
  • Pad Color
    Maroon
  • Pad Holder Color
    Maroon
  • Product Types
    Hand Pad
  • UPC_NO
    00048011042299
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)