Motion
04236 SCOTCH-BRITE HIGH STRENGTH ROLL 8"X30' A MED

3M
04236 SCOTCH-BRITE HIGH STRENGTH ROLL 8"X30' A MED

Scotch-Brite™ High Strength Roll, HS-RL, A/O Medium, 8 in x 30 ft, 2 per case
MI ITEM #02635863
MFR #04236 SCOTCH-BRITE HIGH STRENGTH ROLL 8"X30' A MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
04236 SCOTCH-BRITE HIGH STRENGTH ROLL 8"X30' A MED

Scotch-Brite™ High Strength Roll, HS-RL, A/O Medium, 8 in x 30 ft, 2 per case
MI ITEM #02635863
MFR #04236 SCOTCH-BRITE HIGH STRENGTH ROLL 8"X30' A MED

Mfr description
04236 SCOTCH-BRITE HIGH STRENGTH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable, high strength material is adaptable to a wide range of applications and tools
  • Can be folded, stacked or rolled, for cleaning or fine finishing on flat, irregular or contoured surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    30 ft
  • Overall Width
    8 in
  • Roll Length
    30 ft
  • Roll Width
    8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Grade
    Medium
  • Manufacturer Stock Number
    61500015427
  • Manufacturer Upc Number
    00048011042367
  • UPC_NO
    00048011042367

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)