Motion
04297

3M
04297

Scotch-Brite® Clean N Strip™ Non-woven Surface Conditioning Belt - Aluminum Oxide Material, 132 in Belt Length, 2 in Belt Width
Mi Item #02635864
MFR #04297
Price$109.55/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
04297

Scotch-Brite® Clean N Strip™ Non-woven Surface Conditioning Belt - Aluminum Oxide Material, 132 in Belt Length, 2 in Belt Width
Mi Item #02635864
MFR #04297

Mfr description
04297 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Nonwoven, surface conditioning belts clean, blend, deburr and finish
  • Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.55/bt

Specifications

Dimensions

  • Belt Length
    132 in
  • Belt Width
    2 in
  • Overall Length
    132 in
  • Overall Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Color
    Blue
  • Grade
    Very Fine
  • Manufacturer Stock Number
    61500072782
  • Manufacturer Upc Number
    00048011042978
  • Product Types
    Surface Conditioning Belt
  • UPC_NO
    00048011042978
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)