Motion
05016

3M
05016

Scotch-Brite™ Surface Conditioning Scrim Backed Belt, SC-BS, A/O Coarse, 3-1/2 in x 15-1/2 in, 10 per case
Mi Item #02635868
MFR #05016
Price$46.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05016

Scotch-Brite™ Surface Conditioning Scrim Backed Belt, SC-BS, A/O Coarse, 3-1/2 in x 15-1/2 in, 10 per case
Mi Item #02635868
MFR #05016

Mfr description
05016 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Nonwoven, surface conditioning belts clean, blend, deburr and finish
  • Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.00/each

Specifications

Dimensions

  • Belt Length
    15-1/2 in
  • Belt Width
    3-1/2 in
  • Overall Length
    15.5 in
  • Overall Width
    3.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Backing Material
    Scrim
  • Color
    Brown
  • Grade
    Coarse
  • Manufacturer Stock Number
    61500017985
  • Manufacturer Upc Number
    00048011050164
  • Package Quantity
    10
  • Product Types
    Scrim Backed Belt
  • UPC_NO
    00048011050164
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)