Motion
05132 SCOTCH-BRITE EXL DEBURRING WHEEL 6"X1"X1"9S FIN

3M
05132 SCOTCH-BRITE EXL DEBURRING WHEEL 6"X1"X1"9S FIN

Scotch-Brite™ EXL Deburring Wheel, XL-WL, 9S Fine, 6 in x 1 in x 1 in, 3 per case
Mi Item #02635871
MFR #05132 SCOTCH-BRITE EXL DEBURRING WHEEL 6"X1"X1"9S FIN
Price$142.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05132 SCOTCH-BRITE EXL DEBURRING WHEEL 6"X1"X1"9S FIN

Scotch-Brite™ EXL Deburring Wheel, XL-WL, 9S Fine, 6 in x 1 in x 1 in, 3 per case
Mi Item #02635871
MFR #05132 SCOTCH-BRITE EXL DEBURRING WHEEL 6"X1"X1"9S FIN

Mfr description
05132 SCOTCH-BRITE EXL DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Solid, dense, and conformable wheel produces a professional finish the first time, without undercutting, gouging, or distorting the workpiece
  • Effective for all types of metals, composites, and glass, allowing one wheel to perform more tasks
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$142.03/each

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Overall Diameter
    6 in
  • Overall Width
    1 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Fine
  • Long Description
    The 05132 SCOTCH-BRITE EXL DEBURRING WHEEL 6"X1"X1"9S FIN is a Convolute Non-Woven Deburring Wheel constructed with Silicon Carbide abrasive featuring a 6 in wheel diameter, 1 in wheel thickness, 1 in center hole diameter, and Fine grade, ideal for finishing tasks.
  • Manufacturer Stock Number
    61500126786
  • Manufacturer Upc Number
    00048011051321
  • Material
    Silicon Carbide
  • Max Rpm
    6000 rpm
  • UPC_NO
    00048011051321
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)