Motion
05301 SCOTCH-BRITE HIGH STRENGTH DISC 12"X3/4"A VFN

3M
05301 SCOTCH-BRITE HIGH STRENGTH DISC 12"X3/4"A VFN

Scotch-Brite® Clean N Strip™ Non-Woven Finishing Disc - 12.0000 in Disc Dia, Aluminum Oxide, 1900 rpm, 3/4 in Hole Dia.
Mi Item #02635882
MFR #05301 SCOTCH-BRITE HIGH STRENGTH DISC 12"X3/4"A VFN
Price$22.63/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05301 SCOTCH-BRITE HIGH STRENGTH DISC 12"X3/4"A VFN

Scotch-Brite® Clean N Strip™ Non-Woven Finishing Disc - 12.0000 in Disc Dia, Aluminum Oxide, 1900 rpm, 3/4 in Hole Dia.
Mi Item #02635882
MFR #05301 SCOTCH-BRITE HIGH STRENGTH DISC 12"X3/4"A VFN

Mfr description
05301 SCOTCH-BRITE HIGH STRENGTH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable open-web disc deburrs, denibs/defuzz, and cleans a wide variety of metals
  • Conformable disc with wear-resistant edge provides consistent finishes and long disc life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.63/dc

Specifications

Dimensions

  • Center Hole Diameter
    3/4 in
  • Disc Diameter  
    12 in
  • Overall Diameter
    12 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Deburring, Finishing, Surface Preparation
  • Backing Material
    Non-woven
  • Color
    Red
  • Disc Color
    Maroon
  • Grade
    Very Fine
  • Includes Center Hole
    Center Hole Included
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    61500137676
  • Manufacturer Upc Number
    00048011053011
  • Max Rpm
    1900 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00048011053011
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)