Motion
05455 SCOTCH-BRITE CUT & POLISH UNITIZED WHEEL 4"X1/4"X1/4"7A MED

3M
05455 SCOTCH-BRITE CUT & POLISH UNITIZED WHEEL 4"X1/4"X1/4"7A MED

Scotch-Brite™ Cut and Polish Unitized Wheel, CP-UW, 7A Medium, 4 in x 1/4 in x 1/4 in, 20 per case
Mi Item #02635888
MFR #05455 SCOTCH-BRITE CUT & POLISH UNITIZED WHEEL 4"X1/4"X1/4"7A MED
Price$43.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05455 SCOTCH-BRITE CUT & POLISH UNITIZED WHEEL 4"X1/4"X1/4"7A MED

Scotch-Brite™ Cut and Polish Unitized Wheel, CP-UW, 7A Medium, 4 in x 1/4 in x 1/4 in, 20 per case
Mi Item #02635888
MFR #05455 SCOTCH-BRITE CUT & POLISH UNITIZED WHEEL 4"X1/4"X1/4"7A MED

Mfr description
05455 SCOTCH-BRITE CUT & POLISH UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable, aggressive wheel for tough blending, finishing, and deburring on harder metals like stainless steel, carbon steel, high nickel alloys
  • High concentration of abrasive mineral is fast cutting and consistently produces a bright finish throughout the life of the wheel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.22/each

Specifications

Dimensions

  • Center Hole Diameter  
    1/4 in
  • Overall Diameter
    4 in
  • Overall Width
    0.25 in
  • Wheel Diameter  
    4 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Beige
  • Grade
    Medium
  • Long Description
    The 05455 SCOTCH-BRITE CUT & POLISH UNITIZED WHEEL 4"X1/4"X1/4"7A MED is a unitized non-woven deburring wheel constructed with Aluminum Oxide abrasive featuring a 4 in wheel diameter, 1/4 in wheel thickness, 1/4 in center hole diameter, and Medium grade, suitable for surface conditioning.
  • Manufacturer Stock Number
    61500027810
  • Manufacturer Upc Number
    00048011054551
  • Material
    Aluminum Oxide
  • Max Rpm
    12100 rpm
  • UPC_NO
    00048011054551
  • Wheel Type
    Unitized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)